The Azure Biosystems™ Cielo real-time PCR Systems are designed to offer smart protocols, high quality data, robust durability and an intuitive user experience.
- Tested durability up to 1000 repeat experiments with 1 year standard warranty
- Marlow Peltier heating block with 12 gradient temperature zones and 6.0 °C/sec ramp rate
- 96-well format for semi-skirted or un-skirted plates
- Fiber optic detection for 16 wells simultaneously
- 3 or 6 optical channels for multiplexing
- Sensitivity up to 1 copy of amplified DNA with 10 logs of dynamic range
- Easily export data via Wi-Fi, ethernet, USB, or LAN with notifications after each completion
Our novel fiber optic detection system allows for enhanced sensitivity and speed. Our 3 or 6 channels let you analyze a variety of commercially availble dyes, already in your workflow. Onboard software operated by a 10.2" touchscreen minimizes footprint and saves you bench space.
Easily connect to your Cielo via Wi-Fi, ethernet, USB, or LAN. Get notified after each completed run and even remotely access protocols and data files.
Emission
Azure Cielo 3: 524 ±12 nm; 565 ±12 nm; 676 ±18.5 nm
Azure Cielo 6: 524 ±12 nm; 565 ±12 nm; 583 ±11 nm; 623 ±12 nm; 676 ±18.5 nm; 711 ±12.5 nm
Excitation
Azure Cielo 3: 475 ±14 nm; 527 ±10 nm; 623 ±12 nm
Azure Cielo 6: 475 ±14 nm; 527 ±10 nm; 537 ±10 nm; 572 ±7.5 nm; 623 ±12 nm; 655 ±7.5 nm