Brady® i5300 Industrial Label Printer WiFi and Software, Brady

Supplier: Brady Worldwide
151291 151292 151290 151293
76518-294EA 3069.8 CAD
76518-294 76518-296 76518-298 76518-300
Brady® i5300 Industrial Label Printer WiFi and Software, Brady
Printers Label Printers
Get fast and efficient precision printing for high-mix / high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers.

  • Color printing capability: Single color
  • Cut options: cut at the end of print jobs; cut between labels; full cut
  • Print resolution: 300 dpi
  • Print technology: Thermal transfer; Direct thermal
  • Stand alone printing: PC connect
  • Maximum labels per day: 5000

300 dpi, prints small fonts with precision. Requires no calibration and no heat and speed setting adjustments. 20-second material changeovers, 0.20 to 4" label widths. Pauses, resumes and stores print jobs on printer in an adjustable queue with overwrite protection. 7" color touchscreen and built-in auto cutter. Solid construction with an all-metal frame. 1-click label part recognition and setup with Brady Workstation Software Suite. Intuitive and easy to operate.

Accessories information: Keep production running smoothly with this BradyPrinter i5300 Replacement Printhead and Print Roller. Replacement print head installs easily and requires no additional tools. For use with the BradyPrinter i5300. Printhead uses a single-release pin and two quick-connectors for fast, hassle-free removal and installation. Replacement print roller ships as a complete module and includes a roller, yellow mounting hub and 2 screws . Requires a T10 wrench (magnetic head recommended).

Delivery information: Includes (1) BradyPrinter i5300 industrial label printer; (1) power cable; (1) USB cable; (1) stylus; (1) cleaning kit; (1) QuickStart guide; (1) jump drive with How To videos and 3rd party Win driver.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR