MPU Series Connectors, CPC

Supplier: Colder Products
MPU221639M MPU171639
76514-160EA 98.15 CAD
76514-160 76514-162
MPU Series Connectors, CPC
Fittings and Connectors
MPU series connector insert.

  • ³/₄ and 1" hose barb: Facilitates rapid fill and empty of bioprocessing bag
  • Locking feature: Guards against accidental disconnects
  • Sharp barb end: Minimizes fluid furbulence and dead space
  • Shrouded, leak-free seal and smooth, internal flow path
  • Protect valuable fluids and eliminate potential to contaminate fluid path

The MPU's twist-to-connect design features an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection. A ³/₄ and 1" hose barb provides smooth, rapid media transfer.

Gamma Sterilization: Up to 50 kGy irradiation Autoclave: Up to 132 °C (270 °F), 60 minutes, up to 25 repetitions Sterilize uncoupled only.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR