BRAND accu-jet® S Pipette Controller, BrandTech

Supplier: BrandTech

accu-jet® S
26350 26351 26353 26352
76518-664EA 769.16 CAD
76518-664 76518-660 76518-662 76518-658
BRAND accu-jet® S Pipette Controller, BrandTech
Pipettes Pipette Controllers
Superior meniscus control, and a built-in rest position in a motorized pipette controller.

  • Suitable for use with pipettes ranging from 0.1ml to 200ml
  • Pressure sensitive buttons and speed limiter
  • Stable, easily accessible rest position
  • Quiet, vibration-free operation
  • 8 hour battery life with LED indicator
  • Lightweight and well balanced design

The BRAND accu-jet® S provides unsurpassed control in a motorized pipette controller. Pressure sensitive buttons provide fine control, while a motor speed limiter wheel assists in filling small volume pipettes. A gravity dispense switch is useful for 'to deliver' pipettes, layering of density gradients, and other sensitive applications.

The accu-jet® S has a new shape that allows resting of the instrument with a pipette inserted. The rest position is extremely stable, and allows for easy grabbing and release of the instrument without disturbing it. An included wall support helps keep the workbench clear.

The powerful motor can fill a 25 ml pipette in three seconds, yet is quiet, and creates very low vibration. The battery provides 8 hours of full-speed operation; an LED indicates when there are two hours of battery power remaining.

The pipette adapter fits volumetric and serological pipettes from 0.1 to 200 ml. A check valve and 0.2 µm hydrophobic filter help prevent the overaspiration of liquids. The adapter, adapter housing, and filter are all autoclavable at 121 °C for 20 minutes. Two spare filters are included.

The supplied universal charger features adapters for US, Canada, UK, Continental Europe, Australia, and New Zealand.

Certifications: Charger has UL, CSA, and CE certification.

Ordering information: Supplied with accu-jet® S, universal charger, wall holder, nickel-metal hydride battery, wall support, two spare 0.2 µm sterile membrane filters, and operating manual.

Packaging: Packaging contains more than 90% recycled material.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR