PLRP-S Capillary/Nano, Agilent Technologies

Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
661750-906 5185-5968 661750-902 822600-909 PL1312-1301
CA661750-906EA 1714.56 CAD
CA661750-906 CAAG5185-5968 CAAG661750-902 CAAG822600-909 CAAGPL13121301
PLRP-S Capillary/Nano, Agilent Technologies
Chromatography Columns
Capillary and Nano Columns provide the highest level of sensitivity for even the smallest of sample sizes for small or large molecules.

  • Highest sensitivity for smallest sample sizes
  • Compatible with all LC/MS interfaces
  • Internal diameters of 0.5, 0.3, 0.1, and 0.075 mm
  • Packings/phases for both small and large molecules (80 Å and 300 Å pore sizes, respectively)
  • 300StableBond columns have a 300 Å pore size
  • Phases without numerical designation have 80 Å pore size
  • Ideal for 1D and 2D (proteomics) applications

ZORBAX capillary (0.5 mm, 0.3 mm id) and nano (0More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. pressure 400 bar 400 bar 275 bar
pH range 1-8 1-8 1-14
Temperature limit 90 °C 90 °C 200 °C
Wetted materials Methanol/Water

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR