Humidity Test Chambers with Peltier Technology, KBF-S ECO, BINDER

Supplier: Binder
9020-0420 9020-0421 9020-0422 9020-0464
76509-742EA 26275.08 CAD
76509-742 76509-744 76509-746 76632-898
Humidity Test Chambers with Peltier Technology, KBF-S ECO, BINDER
Testing Chambers Humidity Chambers
The KBF-S ECO climatic chambers are very energy-efficient thanks to thermoelectric cooling technology with heat dissipation. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.

  • Temperature range (max. 24 °C under ambient temperature): 0 to +70 °C
  • Humidity range: 10 to 80% RH, electrical: 120 V, 60 Hz, 1 phase
  • APT.line™ preheating chamber technology
  • Independent water supply via tank
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Access port with silicone plug Ø 30 mm, left as standard (other positions are available as options)

Models are safe thanks to standard-compliant testing according to ICH Q1A guideline, even with a full load. These humidity test chambers have a stainless steel inner chamber and are reliable due to failsafe operation without compromise. They are smart since units are highly compatible for adaptation to diverse installation conditions and specific customer requirements. Economical as energy consumption is minimal thanks to optimized thermoelectric cooling.

Certifications: C-UL and CE marked.

Delivery information: Supplied with 2 stainless steel racks, including shelf carrier. Numerous options and accessories are available to be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR