HOBO® Analog/Temperature/RH/Light Data Logger

Supplier: ONSET COMPUTER CORPORATION SE
T-CON-ACT-150 T-CON-ACT-300 T-DCI-F300-XXX MX1104 SD-MA-420 SD-TEMP-01 SD-TEMP-06 SD-TEMP-20 SD-TEMP-50 T-ASH-G2-100 T-ASH-G2-200 T-ASH-G2-500 T-VER-PX3UL SD-VOLT-2.5 SD-VOLT-05 SD-VOLT-10 SD-VOLT-24
470324-602EA 1259.29 CAD
470324-602 470324-604 470324-606 470324-608 470324-618 470330-995 470335-920 470335-922 470335-924 470335-926 470335-928 470335-930 470335-932 470335-934 470335-936 470335-940 470335-942 470335-944 470335-946
HOBO® Analog/Temperature/RH/Light Data Logger
Data Loggers
This data logger measures and transmits temperature, relative humidity and light intensity data wirelessly.

  • Bluetooth communication for wireless data offload
  • 16-bit resolution for highly-accurate measurements
  • Stores 1.9 million measurements for longer deployments between offloads
  • New self-describing sensors with automatic configuration for fast deployment
  • Compatible with existing sensors for a wide range of indoor monitoring
  • Audible and visual LCD-screen alarms notify you if sensor becomes unplugged or a reading exceeds set thresholds

Includes anMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Humidity range (RH) 0 - 100% at −20...+70 °C
Interface
Recording intervals 1 s - 18 h

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR