VWR® Sipper with Temperature Control

Supplier: VWR
VWR®
960160
76499-324EA 1176.6 CAD
76499-324
VWR® Sipper with Temperature Control
Cuvettes Spectrophotometer Cuvettes
A-1000 Sipper with Temperature Control is an easy-to-use sipper accessory for UV-1600PC, UV-3100PC, UV-6300PC and V-3000PC UV/Visible spectrophotometer integrated with a temperature controller.

  • Automatic sample cleaning
  • Language: English
  • Communication interface: RS232 serial port×1, USB-B×1

With A-1000, liquid samples can be sipped to the 10 mm 1-cell thermostatic sample holder, measured at a certain temperature between 10 and 90 °C (0.1 °C interval), and discharged automatically. It works with flowing quartz cuvettes and can be controlled by touch screen (4.3" TFT color display).

Temperature control: 0.5 to 10 h (0.5 h interval), schedule time
Temperature resolution: ±0.1 °C
Injection speed: 1 to 8 ml/min (0.5 ml/min interval)
Injection time 1 to 300 s (1 s interval) or stop manually (continuous)
Recovery time 1 to 300 s (1 s interval) or stop manually, sample
Cleaning function 1 to 300 s (1 s interval) or stop manually (cleaning time)

Ordering information: Accessories not included.

Packaging: 50×28×22 cm packing dimension.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR