Environmental Express® Oakton® DO100 Portable Dissolved Oxygen Meters, Cole-Parmer

Supplier: Antyila Scientific
35643-05 35643-00
76485-976EA 1910.05 CAD
76485-976 76485-978
Environmental Express® Oakton® DO100 Portable Dissolved Oxygen Meters, Cole-Parmer
Electrochemistry Meters Oxygen Meters
Convenient, compact design with large display.

  • Digital filter improves measurement speed and accuracy
  • Clear large-screen LCD with white backlight
  • Stable reading and automatic lock-up modes available
  • IP 57 waterproof and dustproof rated – great for use under harsh environments
  • Includes polarographic electrode
  • Air calibration with calibration sleeve

The new addition to the Environmental Express Oakton product line features updates to measuring water quality easier and faster. The larger display is 2.75×2.0" for better viewing angle, has indicators forMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
DO range 0 - 20 mg/L (ppm) or 0 - 200%
DO resolution 0.01/0.1 mg/L(ppm) 0.1/1%
DO accuracy ±0.30 mg/L
Temperature range 0...100 °C (32...212 °F)
Temperature resolution 0.1 °C (0.1 °F)
Temperature accuracy ±0.5 °C (0.9 °F) ±1 digit
Temperature compensation 0...45 °C (32...113 °F) (Automatic)
Display LCD
Connections 8-pin socket
Batteries 3 AA batteries (1.5 V)
Battery life 200 h
Compliance IP 57
Dimensions 9.1L×19W×3.3H cm (3.58×7.48×1.3")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR