extraktLAB clearSTILL 200 Wiped-Film Distillation Unit, United Science

Supplier: United Science
10-0144
CA76501-204EA 244330.73 CAD
CA76501-204
extraktLAB clearSTILL 200 Wiped-Film Distillation Unit, United Science
Distillation Systems Automatic Distillation Systems
The clearSTILL 200 is a single-stage wiped film evaporator designed to provide a superior distillation, vacuum protection, and superior flow rate.

  • Single stage distillation
  • Reduced labor and cleaning downtime
  • Continuous feed from fracTron 100
  • One year warranty

clearSTILL 200 is a single-stage wiped film distillation machine designed to refine and clarify viscous oils. Featuring a single evaporator, a substantial jacketed reservoir, a cold finger and a condenser, a roughing pump and a turbo vacuum capable of meeting a wide range of separation goals.

The equipment may be used for low boiler stripping operations and oil refinement and purification. The equipment supports throughput capacity of 2 to 3 L per hour and is manually operated.

The equipment can be ordered at the time of production with a GMP compliant documentation package that will aid in GMP commissioning and qualification.

Temperature operating range: 25 - 100 °C
Evaporator heating range: 28 - 300 °C
Wiped-film pressure: 0.1 torr
Feed vessel volume: 7 L
Vacuum pump type: Oil free
Number of distillation vessels: 1

Certifications: UL 508A listed. GMP compliant.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR