extraktLAB E-180 Supercritical CO₂ Extractor, United Science

Supplier: United Science
10-0010
CA76501-172EA 1038405.56 CAD
CA76501-172
extraktLAB E-180 Supercritical CO₂ Extractor, United Science
Extractors Automatic Extractor Systems
Fast extraction of botanicals at high thoughput with sustainable, clean and low cost supercritical CO₂ extraction machine.

  • Full spectrum extracts
  • Fully automated methods
  • Scalable up to 10 tons per day
  • GMP compliant software, GMP documentation package optional
  • Co-solvent and terpene option
  • Batch and data tracking
  • Electrical: 208 to 230 V, 50/60 Hz, 3 phase
  • One year warranty

The extraktLAB E-180 is a very fast, advanced and powerful CO₂ extraction machine. The machine is designed to provide high yield in a short period of time while satisfying the traceability requirements for GMP compliancy.

extraktLAB’s supercritical CO₂ extraction equipment can run a variety of extraction methods.

Processing power: up to 844 lbs./day, 16 kg/cycle biomass
Max. operating pressure: 5000 psi
Extraction vessels: 4×20 L
Collection vessels: 2×20 L

Certifications: UL 508A listed. 21 CFR Part 117, 211, 177 and Health Canada equivalents, P.E. stamped according to ASME DIV II. VII-2 PED compliant, CE marked, notified body Lloyd’s Register, CRN number.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR