AAMI Level 2 SMS Gowns, Apex Aseptic Products

Supplier: APEX ASEPTIC PRODUCTS, LLC.
3360A2K-MB 3360A2K-MBXL 3360A2K-RY
76488-400CS 299.9 CAD
76488-400 76488-402 76488-404
AAMI Level 2 SMS Gowns, Apex Aseptic Products
Disposable Garments
Fluid resistant, breathable, and comfortable SMS Isolation Gowns meet AAMI Level 2 Standards.

  • Hydrohead test result: 350 mm
  • Spray Impact Rating: 0.8 g
  • Latex-free, TSE-free, BSE-free
  • Low particle shedding, rated category 1 per Helmke Drum Test
  • Manufactured in controlled environment

The entire gown is made with Level 2 SMS fabrics, ensuring the garment meets AAMI Level 2 Hydrohead and Spray Impact standards. These knee length gowns feature a full back, knit cuffs, and back ties that allow for adjustable sizing.

Certifications: Manufacturing facility is ISO 9001 and ISO 13485 certified. FDA registered and inspected.

Packaging: Gowns are packaged 10 per pack, 100 per case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR