Novartos Uno Pharma Zone Samplers, Burkle

Supplier: BURKLE INC
5358-0100 5358-0105 5358-0110 5358-0120 5358-0130 5358-0140 5358-0600 5358-1001 5358-1400 5358-0630 5358-1030 5358-1430
76501-398EA 310.44 CAD
76501-398 76501-400 76501-402 76501-404 76501-406 76501-408 76501-410 76501-412 76501-414 76501-416 76501-418 76501-420
Novartos Uno Pharma Zone Samplers, Burkle
Samplers Solid Samplers
Designed for sampling according to FDA guidelines for Unit-Dose-Sampling. It is now possible to withdraw a double- or triple-sample without inserting the lance repeatedly into the bulk material. Mixing is mainly prevented in this way.

  • Sample inserts fit precisely and can be easily replaced
  • Inserts are available in volumes from 0 to 4.0 ml (0 to 0.14 oz.)
  • Alternative sample volumes in increments of 0.1 ml are available on request
  • Insertion depths can be easily read from the laser-engraved depth scale
  • Stainless steel AISI 316L (1.4404) / AISI 316Ti (1.4571)
  • Groove-free and electro-polished
  • 25 mm (0.98") diameter

One significant advantage of Novartos is the easy cleaning. Complete filling and emptying of sample chambers has been improved substantially using computer-optimized geometry. There are no crevices or dead spaces where sampling residues can collect.

Also available as Novartos Multi for up to seven sample zones for an all-layer sample.

Ordering information: Sampling inserts must be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR