Whirl-Pak® Sterilized Standard Bags, Nasco Sampling

Supplier: NASCO SAMPLING LLC
B00736 B00994 B01027 B00679 B01009 B01323 B00992 B01020 B01018 B00990 B01063
CA11216-091CS 1383.08 CAD
CA11216-091 CA11216-200 CA11216-796 11216-056 11216-090 11216-420 11216-012 11216-373 11216-422 66175-612 11216-409 11216-781 11216-796 11216-089 11216-424 CA11012-414
Whirl-Pak® Sterilized Standard Bags, Nasco Sampling
Bags Sample Bags
Blended, virgin polyethylene film provides exceptional clarity, superior strength, and sterilized after manufacturing for results you can trust. HACCP, EPA, USDA, FDA approved for food contact.

  • Plus 1 sterilization, post-manufacturing sterilization: Increased sample integrity, perforated closure to maintain sterility
  • Puncture-proof closure tabs: Inner and outer tapes for longevity and stability, wire for easy opening, pouring, and closing
  • Opening pull tabs: For easy opening, non-slip textured Tyvek
  • Continuous perimeter seal: Maximum protection against leaks
  • Tape extends beyond wire to eliminate sharp ends and provide a sturdy grip, wire tabs hold the top open for easy access to add to or remove sample, worry-free, no-leak closure for sample integrity

Bags should not be used at temperatures above 180 °F (82 °C). Bags can be frozen to any temperature, even liquid nitrogen temperatures down to –346 °F (–210 °C) — careful handling is required after freezing. Capacity is measured when the bag is closed and tab is folded over three times. Volume and dimensions are approximate.

Shelf life from sterilization date found on the sterility documentation: 5 years from sterilized date found on your sterility confirmation.

Certifications: Approved by USDA, FDA, EPA and HACCP. Food safe.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR