Heavy-Duty Body Bag with Center Zipper and Handles, Mortech®

Supplier: Mortech
BE002
76498-418EA 280.01 CAD
76498-418
Heavy-Duty Body Bag with Center Zipper and Handles, Mortech®
Bags Emergency Bags
Heavy-duty body bag.

  • Overall dimensions are 36W×93L"
  • Bags feature 6 (six) 2" handles
  • Weight capacity is 300 lbs.
  • Girth is 60"

Contructed of heavy-duty 14 mil PVC material, with a center-style zipper.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR