Chlorine-Free Body Bag, with Envelope Zipper, Mortech®

Supplier: Mortech
BE064
76498-482EA 112.43 CAD
76498-482
Chlorine-Free Body Bag, with Envelope Zipper, Mortech®
Bags Emergency Bags
Chlorine-free body bag.

  • Overall dimensions are 36×94"
  • Envelope-style #8 zipper
  • Without handles
  • Weight capacity is 300 lbs.

These 10 mil, chlorine-free body bags comply with EPA burn restrictions. They remain flexible to −57 °C (−70 °F) for use in winter environments or morgue coolers, without cracking. Heat sealed ends with 'No Side Seam' construction complies with OSHA Reg. 3130.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR