NovaSnap™ Mops, Micronova

Supplier: Micronova
MZNS6-14 MZNS6-14IR
76487-102CS 538.23 CAD
76487-102 76487-104
NovaSnap™ Mops, Micronova
Mops
This low-touch flat mop uses a simple snap-on, step-release clip action for improved cleanliness and ergonomics. Simply align the components and push into place. The ergonomic unit weighs less than 2 pounds (0.8 kilos) – handle, adapter, and NovaSnap™ mop.

  • Cover snaps securely onto mop frame
  • Step-on release system reduces contact
  • Well suited for use on equipment, floors, walls, and windows
  • Evenly coats surfaces with disinfectants
  • Equally effective for damp mopping
  • Urethane foam interiors fully encased in 100% smooth polyester
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Recyclable

The Micronova NovaSnap™ Mop Covers snap securely onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. Available gamma irradiated for aseptic environments.

Ordering information: All components are ordered separately. For additional handle lengths, see STAEH series plastic mop handles.

Packaging: Individually bagged.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR