PermaSleeve® Polyolefin 22 to 16 Gauge Wire Marking Sleeves, 3" Core, Brady

Supplier: Brady Worldwide
PS-125-2-WT-S 3PS-125-2-WT-S 3PS-125-2-YL 3PS-125-2-WT PS-125-2-WT PS-125-150-WT PS-125-150-WT-2 3PS-125-2-WT-4 PS-125-2-WT-S-4 PS-125-2-WT-3 PS-125-2-WT-4 3PS-125-2-WT-2 PS-125-2-WT-2
76461-180RL 595.12 CAD
76461-180 76461-190 76461-198 76461-208 76461-222 76461-234 76461-252 76461-274 76461-278 76461-344 76461-346 76461-370 76461-372
PermaSleeve® Polyolefin 22 to 16 Gauge Wire Marking Sleeves, 3" Core, Brady
Labels
PermaSleeve® heat-shrink polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high-quality identification.

  • Flame-retardant
  • Heat-shrinkable
  • Wire diameter 0.125"
  • 3" core

The 3:1 heat shrinkable sleeve fits snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of –67 to +275 °F (–55 to +135 °C).

Sleeves are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®72 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.

Certifications: Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202. RoHS compliant. UL recognized.

Ordering information: A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6600 for a different printer.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR