Matte Electrostatic Dissipative 1 mil Polyimide Circuit Board Labels, 3" Core, Brady

Supplier: Brady Worldwide
THT-1-719-10 THT-43-719-10
76461-142RL 1042.38 CAD
76461-142 76461-144
Matte Electrostatic Dissipative 1 mil Polyimide Circuit Board Labels, 3" Core, Brady
Labels
Static-dissipative polyimide (B-719) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component pre-process labeling.

  • Low profile, static-dissipative material
  • Service temperature: ‒70 to +100 °C (‒94 to +212 °F)

Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008.

Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter A8500 Printer Applicator, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, or THT 3" Core Printers.

Certifications: Meets requirements of MIL-STD-202G, Method 215K.

Ordering information: A ribbon is required to print this material. Use Part Number 76244-722 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 76241-622 for a different printer.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR