Cooled Incubators with Advanced Peltier Technology, IPP and IPPeco Series, Memmert

Supplier: Memmert
IPP410ECOPLUS IPP410ECO IPP2200ECO+ IPP1060ECO IPP1400ECO IPP1400ECO+ IPP260ECOPLUS IPP750ECO IPP2200ECO IPP110ECO IPP1060ECO+ IPP750ECOPLUS IPP260ECO IPP110ECOPLUS
76632-920EA 69935.6 CAD
76632-920 76485-928 76632-922 76632-924 76485-926 76632-914 76485-938 76485-924 76485-936 76632-916 76632-918 76485-934 76485-932 76485-930
Cooled Incubators with Advanced Peltier Technology, IPP and IPPeco Series, Memmert
Incubators Cooled Incubators
Memmert’s Cooled Storage Incubator (IPPeco) is the most energy-efficient and powerful cooled incubator of its kind due to state-of-the-art Peltier technology. Heat-up, cool down and recovery times are much shorter than comparable incubators. The Peltier-cooled incubator from Memmert saves on operating costs, ensures sample uniformity and makes work more efficient. 

  • From temps of at least 20°C below ambient up to +70°C
  • Energy saving Peltier heating/cooling system integrated in the rear
  • Programmable with internal data logging via included AtmoCONTROL Software
  • Available in 9 sizes - 32 to 2140 L volume chambers

Heating and cooling seamlessly with one system thanks to Peltier technology. In this regard, cooled incubators IPP not only help to protect the environment, but they also reduce operating costs by up to 90% when compared to compressor technology.This perfect evolution of Memmert's environmentally friendly and energy-saving heating and cooling technology is distinguished by exceptional control precision and extremely small fluctuations.

Certifications: Standard units are safety-approved and bear the test marks: CE, EAC, DVE and CUL

Delivery information: Stainless steel grid shelving, Inner glass dorr, and Calibration Certificate. Additional accessories or options are not included and may affect lead time.

Packaging: Shipped on pallet.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR