Motic Panthera C2 Binocular and Trinocular Microscopes

Supplier: Motic
1100104601136 1100104601147 1100104601161 1100104601171 1100104601136 1100104601147 1100104601161 1100104601171
76480-312EA 3010.61 CAD
76480-312 76480-314 76480-316 76480-318 76480-320 76480-322 CA76480-312 CA76480-314 CA76480-316 CA76480-318 CA76480-320 CA76480-322
Motic Panthera C2 Binocular and Trinocular Microscopes
Microscopes
Binocular or Trinocular head Siedentopf type 25° inclined, 360° swiveling.

  • Reversed coded quintuple nosepiece with light tracer (intelli Light Management)
  • LED light indicator
  • CCIS Plan UC objectives 4×, 10×, 40× S, 100× S-oil
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Built in low position coaxial rackless stage with right hand control
  • Focusable Abbe condenser N.A.0.90 with iris diaphragm and slot
  • Koehler illumination with 3 W LED and halogen 6 V/30 W interchangeable with intensity control
  • USB port for camera power supply
  • Power supply 100 - 240 V (CE) with auto on-off, sleep mode

UC Widefield high eyepoint eyepiece UC-WF10×/22 mm with diopter adjustment on both eyepieces and rubber eyecups.

Ordering information: Contact your Avantor representative to learn more about these and other Motic solutions.

Delivery information: Includes power cord, blue filter, immersion oil (5 ml), allen hexagonal key, vinyl dust cover, HAL and LED module, and instruction manual.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR