MAGIO™ MS and MX Immersion Thermostats, Julabo

Supplier: JULABO
9032201.22 9032201.33 9033201.33
76477-120EA 12900.18 CAD
76477-120 76477-122 76477-124
MAGIO™ MS and MX Immersion Thermostats, Julabo
Circulating Thermostats Open Circulator Systems Thermostat Controllers
The MAGIO™ series of bridge mounted circulators operate with a working temperature range of −50 to +300 °C* and a heating capacity of up to 3 kW. With their powerful pressure/suction pump the MAGIO™ units are ideal for external temperature applications. An extensive range of accessories and excellent dynamics mean that the MAGIO™ immersion thermostats can be adapted to different tanks and applications.

  • Integrated programmer allows temperature time profiles to be run
  • Stainless steel wetted parts mean units are ideal for demanding external applications
  • Automatic shut off in the event of high temperature or low liquid level to avoid any potential damage
  • Bright, easy to read display
  • Powerful, continuously adjustable pressure/suction pump
  • Suitable for use with tanks up to 100 L, immersion depth 15 cm (MS-Z) or 20 cm (MX-Z)

The high resolution, modern TFT touch display has a multi-lingual user interface and shows all important information at a glance. Three large, predefined main screens clearly display data and graphics with various application priorities. All display functions are easy to operate with a fingertip.

Modern interfaces make remote control easy and practical data management possible as well as allowing integration into process structures. All MAGIO™ units have integrated PT100 connection, USB interface, RS232 and Ethernet. Analogue interfaces are available as optional accessories.

Max. flow rate / max. pressure: 31 L/min, 0.92 bar (pressure), 0.4 bar (suction)

Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 20

Caution: *For applications near or below ambient temperature a cooling coil or Julabo immersion cooler is needed.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR