Rapid Response™ Alcohol Test Strip, BTNX

Supplier: BTNX INC.
AST-2S50
76473-392KT 116.38 CAD
76473-392
Rapid Response™ Alcohol Test Strip, BTNX
Drug Tests
The Rapid Response® Alcohol test strip is a rapid and highly sensitive method to detect the presence of alcohol in saliva to provide an approximation of relative blood alcohol concentration (BAC) at 0.02% or greater.

  • Sample: Saliva
  • Format: Strip
  • Specificity: Methyl, ethyl and allyl alcohols
  • Time to result: 2 minutes
  • Storage Condition: 2 to 27 °C (36 to 81 °F)
  • Test principle: Colorimetric analysis

Test results are interpreted by visually comparing the color of the reaction pad to the corresponding color blocks printed on the pouch.

Delivery information: Includes test strips, collection cups, product insert.

Caution: This test is for forensic use only.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR