Rapid Response™ Multi-Drug Saliva Test Cups, BTNX

Supplier: BTNX INC.
D10.32.1-2FC1 D12.5.1-2FC1 D5.1.1-2FC1 D6.3.1-2FC1
76473-408KT 268.05 CAD
76473-408 76473-414 76473-428 76473-446 76473-462
Rapid Response™ Multi-Drug Saliva Test Cups, BTNX
Drug Tests
The Rapid Response® Multi-drug saliva test cup is a rapid, qualitative screening test for the simultaneous detection of multiple drugs and metabolites in human oral fluid. An indicator strip is included in the indicator window of the collection swab to signal saturation. Upon saturation, the collection swab will change colour.

  • Sample: Saliva
  • Format: Cup
  • Time to result: 10 minutes
  • Storage Condition: 2 to 30 °C (36 to 86 °F)
  • Test principle: Lateral flow immunoassay

Interpretation of test results are: positive (one line), negative (two lines), invalid (More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR