Purifier® Logic®+ Class II A2 Biosafety Cabinets with 12" Sash, Labconco Corporation

Supplier: Labconco
302420001 302420011 302420021 302420031 302420041 302420051 302420071 302420101 302420111 302420121 302420131 302420141 302420151 302420171 302421001 302421011 302421021 302421031 302421041 302421051 302421071 302421111 302421121 302421131 302421141 302421151 302421171 302520001 302520011 302520021 302520031 302520041 302520051 302520071 302520101 302520111 302520121 302520131 302520141 302520151 302520171 302521011 302521021 302521031 302521041 302521051 302521071 302521101 302521111 302521121 302521131 302521141 302521151 302521171 302620001 302620011 302620021 302620031 302620041 302620051 302620071 302620101 302620111 302620121 302620131 302620141 302620151 302620171 302621001 302621011 302621021 302621031 302621041 302621051 302621071 302621101 302621111 302621121 302621131 302621141 302621151 302621171
76473-786EA 24648 CAD
76473-786 76473-788 76473-790 76473-792 76473-794 76473-796 76473-798 76473-800 76473-802 76473-804 76473-806 76473-808 76473-810 76473-812 76473-814 76473-816 76473-818 76473-820 76473-822 76473-824 76473-826 76473-828 76473-830 76473-832 76473-834 76473-836 76473-838 76473-840 76473-842 76473-844 76473-846 76473-848 76473-850 76473-852 76473-854 76473-856 76473-858 76473-860 76473-862 76473-864 76473-866 76473-868 76473-870 76473-872 76473-874 76473-876 76473-878 76473-880 76473-882 76473-884 76473-886 76473-888 76473-890 76473-892 76473-894 76473-896 76473-898 76473-900 76473-902 76473-904 76473-906 76473-908 76473-910 76473-912 76473-914 76473-916 76473-918 76473-920 76473-922 76473-924 76473-926 76473-928 76473-930 76473-932 76473-934 76473-936 76473-938 76473-940 76473-942 76473-944 76473-946 76473-948 76473-950 76473-952
Purifier® Logic®+ Class II A2 Biosafety Cabinets with 12" Sash, Labconco Corporation
Fume Hoods and Enclosures Biological Safety Cabinets
Purifier® Logic®+ Type A2 biosafety cabinets with large sash opening create a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

  • Product and personnel protection
  • Large 12" sash opening
  • Erogonomic design

Purifier® Logic®+ Class II A2 biosafety cabinets excel in safety, performance, and comfort. Their ergonomic design with the Inclination™ Technology Suite which includes the following: MyLogic™ operating system with eye-level color display, 10° angled sash, curved air grille with built in armrest, plus fully accessible controls, outlets, and fixtures.

MyLogic is easy to use, displaying the BSC’s status with clear messaging and graphics that notify users of filter life, alerts, and alarms. The energy-efficient ECM blower powered by Labconco’s exclusive Constant Airflow Profile™ (CAP) technology ensures safety and reliability at all times.

Logic+ BSCs provide personnel, product and environmental protection and are suitable for work in all biosafety levels. These biosafety cabinets are designed to discharge HEPA-filtered exhaust air directly into the laboratory, or into an exhaust system through the optional Canopy Connection. In addition, some models have base stands and/or an Accessory Package (UV light, service fixture(s) and Vacu-Pass™ Cord and Cable Portal) included.

Certifications: NSF listed. ETL listed. CAN/CSA. 230 V models are CE listed.

Ordering information: Supporting base is required if base stand option is not selected.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR