Buchner Funnels, Table Top, PE, Porous, 10.25", Chemglass

Supplier: Chemglass
CG-1413-03 CG-1413-04 CG-1413-01 CG-1413-02
16002-710EA 1297.65 CAD
16002-710 16002-712 16002-706 16002-708
Buchner Funnels, Table Top, PE, Porous, 10.25", Chemglass
Funnels Filtration Funnels Büchner Funnels
Filter large volumes quickly with a polyethylene table-top buchner funnel using your choice of filter plate.

  • Welded hose barb connector accepts 12.7 mm (¹/₂") Int.Ø tube and threads into 3/4" NPT bung on the funnel
  • Welded hose barbs allow the port to be as low as possible to the inside bottom of the funnel
  • Fixed or removable filter plates are supported by a multiple ring grid
  • HDPE, 6.4 mm (¹/₄") thick, with a non-porous ring at the periphery of the plate which seals filter paper when used with porous filter plates
  • Use temperature range maximum 52 °C (125 °F), minimum –20 °C (–4 °F)

Available in two porosities (medium and coarse); medium is 45 to 90 µm while the coarse is 90 to 130 microns.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR