QUANTIFOIL® R 17 Holey Carbon Films on Grids

Supplier: Electron Microscopy Sciences
Q4100AR175 Q210AR175 Q210CR175 Q210NR175 Q225AR175 Q225CR175 Q225NR175 Q250AR175 Q250CR175 Q250NR175 Q310AR175 Q310CR175 Q310NR175 Q325AR175 Q325CR175 Q325NR175 Q350AR175 Q350CR175 Q350NR175 Q410AR175 Q410CR175 Q410NR175 Q425AR175 Q425CR175 Q425NR175 Q450AR175 Q450CR175 Q450NR175
103307-064EA 4712.08 CAD
103307-064 76440-160 76440-214 76440-264 76440-332 76440-370 76440-400 76440-434 76440-472 76440-502 76440-576 76440-630 76440-680 76440-748 76440-782 76440-812 76440-846 76440-880 76440-910 76440-982 76441-036 76441-086 76441-152 76441-186 76441-216 76441-248 76441-282 76441-312
QUANTIFOIL® R 17 Holey Carbon Films on Grids
Graticules, Reticles and Grids
QUANTIFOIL® is a carbon film for electron microscopy or low-energy electron point source microscopy.

  • Mounted on copper, nickel or gold grids
  • Foil is 12 nm thick
  • Thicknesses between 10 and 25 nm upon request

QUANTIFOIL® is a perforated support foil with pre-defined hole size, shape and arrangement that has advantages in electron microscopy (EM) or low-energy electron point source (LEEPS) when compared with conventional holey film. QUANTIFOIL® with circular holes is used in cryo-electron tomographic reconstruction. The roundness of the holes is advantageous with respect to the formation of an ice layer of constant thickness.

The hole size chosen depends on the magnification used, and on whether or not one wishes to include support film in the image. Assessment of the image quality is easier when foil is included in the picture, because the power spectrum of a foil is stronger than that of unsupported ice.

QUANTIFOIL® R 17/5 has a hole size of 17.5 µm. Space between holes is 5 µm. Center to center is 22.5 µm.

Ordering information: QUANTIFOIL® is delivered as a carbon foil; it can be reinforced with plastic film. The grids are packed with their coated side toward the center of the grid box.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR