QUANTIFOIL® R 3 Holey Carbon Films on Grids, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
Q4100CR5 Q3100NR3 Q210AR3 Q210AR5 Q210CR3 Q210CR5 Q210NR3 Q210NR5 Q225AR3 Q225AR5 Q225CR3 Q225CR5 Q225NR3 Q225NR5 Q250AR3 Q250AR5 Q250CR3 Q250CR5 Q250NR3 Q250NR5 Q310AR3 Q310AR5 Q310CR3 Q310CR5 Q310NR3 Q310NR5 Q325AR3 Q325AR5 Q325CR3 Q325CR5 Q325NR3 Q325NR5 Q350AR3 Q350AR5 Q350CR3 Q350CR5 Q350NR3 Q350NR5 Q410AR3 Q410AR5 Q410CR3 Q410CR5 Q410NR3 Q410NR5 Q425AR3 Q425AR5 Q425CR3 Q425CR5 Q425NR3 Q425NR5 Q450AR3 Q450AR5 Q450CR3 Q450CR5 Q450NR3 Q450NR5
103306-416EA 2567.59 CAD
103306-416 103306-830 76440-168 76440-176 76440-222 76440-230 76440-270 76440-276 76440-338 76440-344 76440-376 76440-380 76440-404 76440-406 76440-440 76440-446 76440-478 76440-482 76440-506 76440-508 76440-584 76440-592 76440-638 76440-646 76440-686 76440-692 76440-754 76440-758 76440-788 76440-792 76440-816 76440-818 76440-852 76440-856 76440-886 76440-890 76440-914 76440-916 76440-990 76440-998 76441-044 76441-052 76441-092 76441-098 76441-158 76441-162 76441-192 76441-196 76441-220 76441-222 76441-254 76441-258 76441-288 76441-292 76441-316 76441-318
QUANTIFOIL® R 3 Holey Carbon Films on Grids, Electron Microscopy Sciences
Graticules, Reticles and Grids
QUANTIFOIL® is a carbon film for electron microscopy or low-energy electron point source microscopy.

  • Mounted on copper, nickel, or gold grids
  • Foil is 12 nm thick
  • Thicknesses between 10 and 25 nm upon request

QUANTIFOIL® is a perforated support foil with pre-defined hole size, shape and arrangement that has advantages in electron microscopy (EM) or low-energy electron point source (LEEPS) when compared with conventional holey film. QUANTIFOIL® with circular holes is used in cryo-electron tomographic reconstruction. The roundness of the holes is advantageous with respect to the formation of an ice layer of constant thickness.

The hole size chosen depends on the magnification used, and on whether or not one wishes to include support film in the image. Assessment of the image quality is easier when foil is included in the picture, because the power spectrum of a foil is stronger than that of unsupported ice.

QUANTIFOIL® R 3/3 has a circular hole size of 3 µm and a space between the holes of 3 µm. Center to center is 6 µm.

QUANTIFOIL® R 3/5 has a circular hole size of 3 µm and space between holes is 5 µm. Center to center is 8 µm.

Ordering information: QUANTIFOIL® is delivered as a carbon foil; it can be reinforced with plastic film. The grids are packed with their coated side toward the center of the grid box.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR