VWR® T Balances (NTEP), with Calibration Certificate

Supplier: VWR International
76458-502 76458-504 76458-506 76458-508 76458-510 76458-512 76458-514 76458-516
76458-502EA 14524.02 CAD
76458-502 76458-504 76458-506 76458-508 76458-510 76458-512 76458-514 76458-516
VWR® T Balances (NTEP), with Calibration Certificate
Balances and Scales
The VWR® T-Series balances feature state-of-the-art technology to provide the highest accuracy measurements.

  • Large, 5" color touch screen
  • Touchless operation via IR proximity sensors
  • Internal and external calibration
  • Seven databases

These balances provide unsurpassed performance ideal for any laboratory condition. These user-friendly balances offer a variety of standard features, such as GLP procedures, 17 weighing units, adjustable ambient condition settings, 11 application modes, and quick stabilization time. These balances are the answer forMore Product Information
Order Now

SPECIFICATIONS

Operating temperature range 10…40 °C (50…104 °F)
Plug type Nema 5-15R
Environmentally Preferable
Communication interface Wireless, 2×RS232, USB (A and B), Ethernet
Voltage 100 - 240 V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR