UVP GelStudio and GelStudio touch 12 MP Imaging Systems, Analytik Jena

Supplier: Analytik Jena CA
849-97-0942-01 849-97-0942-03
CA76447-164EA 29294.99 CAD
CA76447-164 CA76447-166
UVP GelStudio and GelStudio touch 12 MP Imaging Systems, Analytik Jena
Photodocumentation Systems
The UVP GelStudio touch and non-touch are gel documentation systems which use a 12 MP camera for high sensitivity imaging for DNA gels, protein gels, Coomassie Blue, GelGreen, SYBR Green and a wide range of genomic applications.

  • Essential to laboratories performing genomic and proteomic applications
  • Designed for laboratory efficiency and ease-of-use
  • Advanced technical specifications and capabilities

Available as a stand-alone system or as an external computer version for those laboratories with particular IT/computer restrictions. The touch modelMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Camera 12 MP Camera, Automated 8 - 48 mm f/1.2 lens
Filters Includes Eth Bromide filter
Image area 170×210 mm
Wired/wireless Wireless network capable
Illumination RGB and White overhead
Electrical 115 V
L×W×H 16×18×24"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR