MZone™ FlatMop™ Slip-On Mop Covers, Micronova

Supplier: Micronova
MZSM11-9S MZSM11-9SIR MZSM11-14S MZSM11-14SIR MZSM11-16SIR MZSM11-16S MZSM11-18S MZSM56-18S MZSM620-14S MZSM620-14SIR MZSM11-18SIR MZSM68-18SIR MZSM56-14S MZSM56-14SIR MZSM56-18SIR MZSM6A8-9S
89498-074CS 641.04 CAD
89498-074 89498-076 89498-078 89498-080 10153-674 10153-676 75848-692 75848-694 76214-286 76214-288 76214-290 76383-038 76383-040 76383-042 76383-044 76383-046 76383-048 76472-548
MZone™ FlatMop™ Slip-On Mop Covers, Micronova
Mops
These slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom. A choice of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialized cleaning.

  • Easy to change covers fit securely over mop frame
  • Urethane foam interiors fully encased in a choice of fabric:
  • NovaPoly - 100% smooth knit polyester provides excellent disinfectant dispersal
  • PolySorb - 100% textured polyester for removing residues and dispersing disinfectant
  • MegaTex - 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • Microfiber - 80% polyester or 20% nylon for maximum absorbency and residue removal
  • PolyMesh -- 100% polyester with an abrasive mesh layer for exellent residue removal
  • The 9" covers are excellent for pass-throughs and smaller spaces
  • The 14 and 18" covers are ideal for floors, walls, and ceilings

The Micronova MZone™ FlatMop™ Mop covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. Available gamma irradiated for aseptic environments. Suitable for use with strong disinfectants and repeated autoclaving.

Connection: Slip-on, tab removal
Interior: Urethane foam
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR