PURELAB® Quest Water Systems, ELGA LabWater

Supplier: ELGA CA
SK-PQDIXXM1-KIT1 SK-PQDIXXM1-KIT2 SK-PQDIUVM1-KIT3 SK-PQDIUVM1-KIT4 PQDIXXM1 PQDIUVM1 SK-CSPQUEST-A SK-CSPQUEST-B SK-LPMAQUEST SK-LPMAQUEST
CA76423-570EA 10565.93 CAD
CA76423-570 CA76423-572 CA76423-574 CA76423-576 CA76423-582 CA76423-584 76516-460 76516-462 76670-682 CA76670-682
PURELAB® Quest Water Systems, ELGA LabWater
Water Purification Systems Pure and Ultra Pure Water Systems
Ideal water system for a new start up lab. Advanced and affordable, providing tap to Type I water.

  • Maximize your budget: one system delivering three water types
  • Compact: wall or bench mount
  • Sustainable design: made with 85% recycled materials
  • Intuitive: simple to use and install
  • Manual and autovolume dispensing with recirculation of the water from the reservoir up to the point of dispense
  • Integrated 7 liter reservoir
  • USB data port/Hubgrade enabled

The PURELAB® Quest offers three water types, multiple quality sensors, clear information, a compact andMore Product Information
Order Now

SPECIFICATIONS

Model PURELAB® Quest kit 1 PURELAB® Quest kit 2 PURELAB® Quest kit 3 PURELAB® Quest kit 4 PURELAB® Quest with starter pack PURELAB® Quest UV with starter pack
Environmentally Preferable Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient
Average daily needs Up to 10 L/day (2.2 gal) for Types I and II;
Up to 30 L/day (6.6 gal) for Type III
Up to 10 L/day (2.2 gal) for Types I and II;
Up to 30 L/day (6.6 gal) for Type III
Up to 10 L/day (2.2 gal) for Types I and II;
Up to 30 L/day (6.6 gal) for Type III
Up to 10 L/day (2.2 gal) for Types I and II;
Up to 30 L/day (6.6 gal) for Type III
Up to 10 L/day (2.2 gal) for Types I and II;
Up to 30 L/day (6.6 gal) for Type III
Up to 10 L/day (2.2 gal) for Types I and II;
Up to 30 L/day (6.6 gal) for Type III
Feed water Tap water Tap water Tap water Tap water Tap water Tap water
Flow rate Max: 2 L/min for Type I water Max: 2 L/min for Type I water Max: 2 L/min for Type I water Max: 2 L/min for Type I water Max: 2 L/min for Type I water Max: 2 L/min for Type I water
Production flow rate 10 L/h 10 L/h 10 L/h 10 L/h
Resistivity at +25 °C 18.2 MΩ.cm @ 25°C for Type I
>1 MΩ.cm @ 25°C for Type II
18.2 MΩ.cm @ 25°C for Type I
>1 MΩ.cm @ 25°C for Type II
18.2 MΩ.cm @ 25°C for Type I
>1 MΩ.cm @ 25°C for Type II
18.2 MΩ.cm @ 25°C for Type I
>1 MΩ.cm @ 25°C for Type II
18.2 MΩ.cm @ 25°C for Type I
>1 MΩ.cm @ 25°C for Type II
18.2 MΩ.cm @ 25°C for Type I
>1 MΩ.cm @ 25°C for Type II
Bacteria Bacteria TVC: <0.1 cfu/ml when using the LC145 capsule filters Bacteria TVC: <0.1 cfu/ml when using the LC197 capsule filters Bacteria TVC: <0.1 cfu/ml when using the LC145 capsule filters Bacteria TVC: <0.1 cfu/ml when using the LC197 capsule filters Bacteria TVC: <0.1 cfu/ml when using the LC145 capsule filters Bacteria TVC: <0.1 cfu/ml when using the LC197 capsule filters
Particles 0.2 µm filtration for Types I and II
>99% for Type III
0.2 µm filtration for Types I and II
>99% for Type III
0.2 µm filtration for Types I and II
>99% for Type III
0.2 µm filtration for Types I and II
>99% for Type III
0.2 µm filtration for Types I and II
>99% for Type III
0.2 µm filtration for Types I and II
>99% for Type III
Endotoxin <0.001 EU/ml when using the LC197 BioFilter <0.001 EU/ml when using the LC197 BioFilter <0.001 EU/ml when using the LC197 BioFilter
RNases <1 pg/ml <1 pg/ml <1 pg/ml
DNases <5 pg/ml <5 pg/ml <5 pg/ml
Electrical 100 - 120 VAC, 1 ph, 60 Hz 100 - 120 VAC, 1 ph, 60 Hz 100 - 120 VAC, 1 ph, 60 Hz 100 - 120 VAC, 1 ph, 60 Hz 100 - 120 VAC, 1 ph, 60 Hz 100 - 120 VAC, 1 ph, 60 Hz
W×D×H 232×421×511 mm 232×421×511 mm 232×421×511 mm 232×421×511 mm 232×421×511 mm 232×421×511 mm
Weight 21.4 kg 21.4 kg 23 kg 23 kg 21.4 kg 23 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR