UV/VIS Photometric Accuracy Calibration Standards, FireFlySci

Supplier: FIREFLYSCI, INC.

FUV-0.2 FUV-0.3 FUV-0.7 FUV-1.5 FUV-2.5 FUV-3.0 FUV-4.0
76016-708EA 3346.74 CAD
76016-708 76016-710 76016-714 76016-718 76016-722 76016-724 76016-726
UV/VIS Photometric Accuracy Calibration Standards, FireFlySci
Standards Colour Reference and Spectroscopy Standards

Firefly's FUV neutral density solid-state filter series tests photometric accuracy in the UV and VIS range from 200-700nm. Our solid-state nano-deposition technology produces unparalleled stability and means that you will never need to recalibrate this filter.


  • Economic - no recalibration fees and replacement filters
  • Save time by having standards in your lab where they are needed
  • Save on having to handle fragile and toxic liquid calibration standards
  • Give yourself peace-of-mind knowing that all our standards are 100% NIST Traceable
  • High durability with scratch-resistant coating that protects optical surfaces


Capabilities: Photometric accuracy in the UV and VIS range
Stray light performance in the UV and VIS range (with matching HF Series filter)
These standards will work on any spectrophotometer.


Standard peaks included on certificate of calibration are 250, 280, 340, 360, 400, 465, 500, 546.1, 590 and 635nm.


Certifications: Fully NIST-traceable


Ordering information: For FUV filters that can do both photometric accuracy and stray light, please see the following link: FUV Dual Series.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR