Magid® Cool Powered by Mission® Cooling Neck Gaiter and Face Cover, Magid Glove

Supplier: Magid Glove
D0S04150 D0S05150
76417-624EA 17.81 CAD
76417-624 76417-626
Magid® Cool Powered by Mission® Cooling Neck Gaiter and Face Cover, Magid Glove
Workwear
Versatile construction can be worn 12+ ways, including as a face covering, neck gaiter, or head wrap. Garment features hemmed edges.

  • Magid® Cool Powered by Mission® material cools in under 60 s and keeps cool for up to 2 H
  • Proprietary fabric cools to 30° below average body temperature
  • Technology activates in three easy steps: wet thoroughly with water, wring it out, and snap (repeat to reactivate)
  • Chemical-free cooling material is machine washable and reusable for longer service life
  • Protects from the sun with UPF 50 blocking up to 98% of UV rays

The Magid® Cool Powered by Mission® cooling neck gaiter and face cover activates fast and easy. Just soak, ring, and snap. Simply wet to activate.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR