Corning® X‐WASH® Systems, Corning

Supplier: Corning
Corning®
6929 6932 6931 6928 6933
76422-156CS 9804.23 CAD
76422-156 76422-154 76422-164 76422-162 76422-160
Corning® X‐WASH® Systems, Corning
Bioreactors
The Corning® X‐WASH® Systems are designed to wash, resuspend, and volume-reduce cell suspensions in a sterile, closed system, ensuring consistently high cell recovery and viabiity with short processing times.

  • Sterile, single-use, functionally closed system
  • Process volume: 40 to 240 ml
  • Programmable harvest volumes (3 to 40 ml)
  • Centrifugation-based cell washing system
  • Traceability: Electronic transfer of process data
  • Bar code compatible

Process protocols can be customized to ensure consistently high cell recovery. Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber. The harvest chamber can be pre-filled with a media of choice for resuspension of harvested cells. The X-SERIES® DataTrak software enables transfer of process data from the X-WASH control module to the database to support GMP processing, monitoring and reporting of information.

Certifications: US class I medical device.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR