MULTISTIRRER Multiple Positions Magnetic Stirrers, Velp Scientific

Supplier: VELP SCIENTIFIC INC.
F203A0177 F203A0178
76416-210EA 2203.22 CAD
76416-210 76416-212
MULTISTIRRER Multiple Positions Magnetic Stirrers, Velp Scientific
Stirrers Magnetic Stirrers, Multi-position
Multi-position magnetic stirrer with 6 or 15 positions, that remains cold even after several days of continuous use.

  • Control panel is shielded from liquid spills
  • Epoxy-coated tough steel casing
  • Stainless steal cover
  • Ergonomic - very low height
  • Speed regulation from 80 to 1500 rpm
  • Universal mains voltage/frequency range
  • Light weight, easy to move

Remains cold, even after days of continuous use. Pale surface for visualization of particles and color changes. Soft start but rapidly reaching set speed, excellent speed control (electronic), even at lowMore Product Information
Order Now

SPECIFICATIONS

Model MULTISTIRRER 6 MULTISTIRRER 15
Environmentally Preferable
Max. stirring capacity H₂O 400 ml 250 ml
Power input 3.6 W 9 W
Weight 1.75 kg (3.8 lbs) 2.1 kg (4.6 lbs)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR