Roller 6/10 Shakers, IKA Works

Supplier: IKA Works
0004010000 0004011000 0004012000 0004013000
76414-110EA 4800.28 CAD
76414-110 76414-112 76414-114 76414-116
Roller 6/10 Shakers, IKA Works
Shakers Rotating/Rocking Shakers
Roller shakers basic/digital with 6/10 rolls provides smooth rocking and rolling action at a fixed or infinately adjustable speed. Used for mixing blood samples, solid and liquid suspensions and viscous samples. The unit can be used with all conventional tubes and cylindrical bottles. Easily removable attachments allow quick cleaning in case of sample spills.

  • Usable at 4 to 50 °C in incubators
  • Suitable for continuous operation
  • Removable rolls enable shaking of larger tubes
  • Easy operation with touch keypad
  • Shaking diameter: 24.5 mm (height)
  • Permissible relative humidity 80 %
  • Motor rating input/output of 16/9 W

In addition digital rollers have a timer for countdown, adjustable from 1 s to 99 h 59 min, counter for display of shaking time and error code display.

Digital timer and speed display of 7 segment LED.

Permissible ON time of 100%.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR