Podium Lectern, Diversified Woodcrafts

Supplier: Diversified Woodcrafts
IP-K IP-M IPTD-K IPTD-M
470328-706EA 1532.6 CAD
470328-706 470328-708 470328-710 470328-712
Podium Lectern, Diversified Woodcrafts
Lecterns
Finally a lectern to match the rest of the furniture in your skilled spaces.

  • Large 25W×22"D worksurface
  • Overall Size: 49"H (student side) 43"H (instructor side)
  • Your choice of maple or Oak veneer construction
  • Three fixed shelves for storing supplies
  • Units roll easily on 2" casters
  • Worksurface has a pencil ledge and rests at a comfortable 15 degree angle
  • Your choice to order with 12 Testing Dividers loaded in the base
  • Option of ordering bracket for hanging Testing Dividers

FinaThis lectern is constructed of your choice of maple or Oak veneers with and has two fixed shelves and a compartment for storing our popular privacy panels, if desired. All models roll easily on four 2"H casters.Includes a pencil edge and is at a 15 degree angle.

Ordering information: The option with privacy panels, includes a bracket with 12 Testing Dividers. The bracket is also sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR