NPS® Steel Height Adjustable Science Lab Tables, Chemical Resistant Top, National Public Seating

Supplier: National Public Seating
SLT3-2448C SLT3-2454C SLT3-2460C SLT3-2472C SLT3-3060C SLT3-3072C
76417-700EA 1136.15 CAD
76417-700 76417-712 76417-724 76417-736 76417-748 76417-760
NPS® Steel Height Adjustable Science Lab Tables, Chemical Resistant Top, National Public Seating
Furniture Tables and Workbenches
The ANSI-BIFMA Chem Res top steel adjustable height science table is an asset to every research lab. The chemical resistant 1" black table top provides the ideal surface for lab experiments. It consists of an industrial grade particleboard core with chemical resistant laminate and 3 mm edge banding.

  • Steel legs adjust smoothly and easily in 1" hole increments from 22.25 to 37.25" height
  • Legs built with 1.5" square tubing 14 gauge thickness and "tamper-free" hex head screws and lock nuts
  • 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible.
  • Steel tabletop support tabs and corner brackets fuse as one with four heavy-duty tamper-free Loctite hex screws
  • Legs come standard with simple-adjust glides (optional casters)

Weight capacity 500 lbs.
10 year warranty

Certifications: ANSI-BIFMA Certified, MAS Certified Green.

Ordering information: 48 Hour Quickship.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR