Bertin Instruments Cryolys for Precellys Evolution, Bertin Corp

Supplier: Bertin

P000671CLYS1A0
76415-480EA 15666.73 CAD
76415-480
Bertin Instruments Cryolys for Precellys Evolution, Bertin Corp
Boxes Cooling/Freezing Boxes and Bags
Cryolys® is a cooling unit for the Precellys Evolution that prevents the increase of temperature during lysing.

  • Patented cooling option for thermosensitive molecules
  • Efficient cooling: before, during, and after processing
  • Protect thermosensitive molecules
  • Adjustable cooling flow rate
  • Powered by dry ice
  • Includes one-year warranty

Cryolys® is the only patented cooling unit that prevents the increase of temperature during lysing. It enhances the efficiency of molecular extraction, resulting in premium quality analysis, maintaining temperature around 4 °C before and during homogenization. It enables the extraction of stable RNA and native-state proteins.

Cryolys® is compatible with Precellys® 24 homogenizers. Cold air (-50 °C) is sprayed around each tube so the temperature during homogenization remains at around 4 °C. A probe enables real-time monitoring of the temperature inside the lid, thus protecting sensitive molecules from degradation during sample preparation.

Consumption: 1 L of liquid nitrogen for 5 min, 1 kg of dry ice for 1.5 hr.

Airflow rate: 80, 100, 120 L/min
Noise: <70 dB
Weight: 16 kg

Certifications: CE certified.

Ordering information: Compressed air (lab network or canister) is required.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR