VWR® B2-Series Balances with Calibration Certificate

Supplier: VWR International
76378-408 76378-410 76378-412 76378-444 76378-446 76519-310 76519-312 76519-314
76378-408EA 2692.61 CAD
76378-408 76378-410 76378-412 76378-444 76378-446 76519-310 76519-312 76519-314
VWR® B2-Series Balances with Calibration Certificate
Balances and Scales
The VWR® B2-Series/C balances which include an ISO/IEC 17025:2017 Calibration Certificate are the answer for an organizations regulatory and compliance needs.

  • ISO/IEC 17025:2017 Accredited Calibration and Testing Laboratory issues Calibration Certificate
  • Complete calibration data reported
  • Reliable results
  • RS232 interface
  • External calibration
  • Multiple weighing modes
  • Five year warranty

The balances include a Certificate of Calibration showing the full testing data from an ISO/IEC 17025:2017 accredited Calibration and Testing Laboratory utilizing NIST-More Product Information
Order Now

SPECIFICATIONS

Operating temperature range 10...40 °C (50...104 °F) 10...40 °C (50...104 °F)
Environmentally Preferable
Voltage 100 - 240 VAC, 50/60 Hz, 0.6 A

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR