NPS® Steel Height Adjustable Science Lab Tables, HPL Top, Black, with Casters, National Public Seating

Supplier: National Public Seating
SLT3-2448HC SLT3-2454HC SLT3-2460HC SLT3-2472HC SLT3-3060HC SLT3-3072HC
76417-706EA 1294.08 CAD
76417-706 76417-718 76417-730 76417-742 76417-754 76417-766
NPS® Steel Height Adjustable Science Lab Tables, HPL Top, Black, with Casters, National Public Seating
Furniture Tables and Workbenches
Our ANSI-BIFMA steel adjustable height science table with casters is an asset to every research lab.

  • Steel legs adjust smoothly and easily in 1" hole increments – from 22.25 to 37.25" height
  • Legs built with 1½" square tubing 14 gauge thickness
  • Legs built with 'tamper-free' hex head screws and lock nuts
  • Weight capacity 500 lbs.
  • 1.13" black HPL top with matte finish
  • All legs come with casters
  • 10 year warranty

NPS Steel Science Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with four heavy-duty tamper-free Loctite hex screws. The adjustable height steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with four heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts.

The legs adjust in 1" increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides with optional casters. The High Pressure Laminate table top provides the ideal surface for lab experiments. NPS Steel Leg Science Tables are the best choice for your industrial-grade table needs.

Certifications: ANSI-BIFMA Certified, MAS Certified Green.

Ordering information: 48 Hour Quickship.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR