ENCORE 4500 Series of ADA Compliant Low-Access High-Low Power Examination Tables, Enochs

Supplier: Enochs Manufacturing
4550-RHGRPGSM 455001RHGRPGSM 455004RHGRPGSM 4520RHGRPGCB 452001RHGRPGCB 452004RHGRPGCB 4510-RHBECWHS
76416-032EA 27209.05 CAD
76416-032 76416-034 76416-036 76416-038 76416-040 76416-042 76416-044
ENCORE 4500 Series of ADA Compliant Low-Access High-Low Power Examination Tables, Enochs
Furniture Tables and Workbenches
The ENCORE 4500 series of low-access high-low power tables includes the 4550, 4520 and 4510 offers a low access height of 18.5" to meet ADA recommendations and a 700 lbs. patient weight capacity to allow medical facilities to better accommodate patients of size and offer barrier free access to table for examinations and procedures.

  • Power height and back
  • Patient load 700 lbs.
  • Low access 18.5", maximum height 38"
  • 11° pelvic tilt, multi-position stirrups, leg extension
  • Field reversible side drawer (applies to 4550 and 4520 only)
  • Programmable 3 memory position hand control (applies to 4550 only)
  • Add-on options of dual electrical recepticles, instrument warmer and hand and/or foot control (applies to 4550 and 4520 only)

"The ENCORE 4500 Series of tables have a low-access height of 18.5" and features a 700 pound patient load capacity along with power controlled height and back including flat back or chair position, 11° pelvic tilt, Stainless Steel foot end drawer, multi-position stirrups, seamless top, padded pull out leg extension operating independent of the Stainless Steel irrigation basin and a 4 or 2 Year warranties. The series also offers Add-On Options of dual electrical receptacles, instrument warming drawer and hand or foot controls allowing customers to “build” the table that best fits their needs and budgets.

ENCORE 4520 is a general low-access table with field reversible side drawer and may be ordered with Add-On Options of dual electrical receptacles, instrument warming drawer and/or foot controls. The 4520 comes with a 4-Year Warranty.

The ENCORE 4550 programmable table features 3 memory positions, field reversible side drawer and may be ordered with Add-On Options of dual electrical receptacles, instrument warming drawer and/or foot controls. The 4550 comes with a 4-Year Warranty.

The Basic ENCORE 4510 low-access table has all the 4500 Series’ standard features but is not available with a side drawer. NOT available with any Add-On Options and has a 2-Year Warranty.

Certifications: Classified by UL to ANSI/AAMI ES60601-1 (2005) + AMD 1 (2012),
CAN/CSA-C22.2 No. 60601-1 (2014).

Accessories information: Model 6109 Universal Clamp, 6110 Tri-Clamp, 4110 Headend Rails, 4112 Footend Rails, 4122 Knee Crutches, 4124 Arm Board, 4126 Restraint Straps, 4128 Grab Rail System, 4136 Urology Pan, 4145 Hand Control. Contact your Avantor representative for more information.

Ordering information: ENCORE tables ship complete with top securely attached to base. When ordering tables, designate Base Color, Upholstery Top Color, Drawer Front Color, drawer on patient's Right or Left side. Use: How-to-Order-the-New-Order-information at https://www.enochsmed.com/encore-order-information#4500.

Delivery information: Product is delivered to loading docks by Commercial Freight Lines. White Glove service available by quote only. Table ships complete - no assembly required.

Packaging: Tables are securely bolted to wood skids and covered with protective plastic bag. A double wall carton covers the product which is secured to skid with metal strapping.

Caution: Remove table from skid by lifting only at table’s base. DO NOT LIFT AT COUCH SEAT, HEAD SECTION OR BY STIRRUPS, LEG EXTENSION or BASIN DRAWER -- lifting at these points could result in product damage and/or bodily injury.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR