Corepoint Scientific™ General Purpose Refrigerators with Stainless Steel Solid Door, Horizon Scientific

Supplier: Horizon Scientific
GPR231SSS/0 GPR492SSS/0 GPR723SSS/0
76359-790EA 14414.5 CAD
76359-790 76359-792 76359-794
Corepoint Scientific™ General Purpose Refrigerators with Stainless Steel Solid Door, Horizon Scientific
Refrigerators
These stainless steel refrigerators provide professional cooling for scientific and clinical applications.

  • Microprocessor temperature control
  • Integrated temperature alarms
  • Adjustable shelving
  • Probe access
  • Keyed door locks
  • Natural hydrocarbon refrigerants

Units come equipped with forced draft circulation and precise temperature monitoring through microprocessor control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.

Ordering information: All units come with a two year parts and labor warranty, plusMore Product Information
Order Now

SPECIFICATIONS

Model GPR231SSS/0 GPR492SSS/0 GPR723SSS/0
Environmentally Preferable
Cat. No. 76359-790 76359-792 76359-794
Defrost Cycle Cycle Cycle
Shelves/drawers 3 adjustable shelves 6 adjustable shelves 9 adjustable shelves
Door type One swing solid door, self-closing, right hinged, not reversible 2 solid swing doors, self-closing 3 solid swing doors, self-closing
Shipping weight 141 kg (311 lbs.) 218 kg (479 lbs.) 303 kg (666 lbs.)
Environmental certification R290 HFC-free refrigerant R290 HFC-free refrigerant R290 HFC-free refrigerant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR