Avantor® ACE® C4, HPLC Columns, 5 µm

Supplier: Avantor
ACE-123-10003 ACE-123-25003 ACE-123-2502 ACE-123-2504 ACE-123-2510 ACE-123-2546 ACE-123-3503 ACE-123-7502 ACE-123-0103GD ACE-123-0110GD ACE-123-0246 ACE-123-03003 ACE-123-0302 ACE-123-0502 ACE-123-0546 ACE-123-1204 ACE-123-1510 ACE-123-1539 ACE-123-1546
76386-944EA 1608.25 CAD
76386-944 76386-946 76386-948 76386-950 76386-952 76386-954 76386-956 76386-958 76386-960 76386-962 76386-964 76386-966 76386-968 76386-970 76386-972 76386-974 76386-976 76386-978 76386-980 76386-982 76386-984 76386-986 76387-032 76387-034 76387-036 76387-038 76387-040 76387-042 76387-044 76387-046 76387-048 76387-050 76387-052 76387-054 76387-056 76387-058 76387-060 76387-062 76387-064 76387-066 76387-068 76387-070 76387-072 76387-074 76387-076 76387-078 76387-080 76387-082 76387-084 76387-086 76387-088 76387-090 76387-092 76387-094 76387-096 76387-098 76387-100 76387-102 76387-104 76387-106 76387-108 76387-114 76387-116 76387-118 76386-882 76386-884 76386-886 76386-888 76386-890 76386-892 76386-894 76386-896 76386-898 76386-900 76386-902 76386-904 76386-906 76386-908 76386-910 76386-912 76386-914 76386-916 76386-918 76386-920 76386-922 76386-924 76386-926 76386-928 76386-930 76386-932 76386-934 76386-936 76386-938 76386-940 76386-942 76386-988 76386-994 76386-996 76386-998 76387-000 76387-002 76387-004 76387-006 76387-008 76387-010 76387-012 76387-014 76387-016 76387-018 76387-020 76387-022 76387-024 76387-026 76387-028 76387-030
Avantor® ACE® C4, HPLC Columns, 5 µm
Chromatography Columns
Avantor® ACE® C4 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2 to 10 µm) and complementary phases available
  • Method validation kits contain three different batches of the same phase - available on request

These columns are designed for a wide rangeMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact
Carbon load 5.5% 5.5% 5.5% 5.5%
Endcapped Yes Yes Yes Yes
Max. pressure 275 bar 275 bar 275 bar
pH range 2 - 8 2 - 8 2 - 8 2 - 8
Surface area 300 m²/g 300 m²/g 300 m²/g 300 m²/g
USP code L26 L26 L26 L26
Environmental certification ISO 14001:2015 (530840 UM15) ISO 14001:2015 (530840 UM15)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR