Avantor® ACE® CN-ES, HPLC Columns, 10 µm

Supplier: Avantor
ACE-1313-2510 ACE-1313-2546
76388-706EA 4142.57 CAD
76388-706 76388-708 76388-710 76388-638 76388-648 76388-650 76388-652 76388-654 76388-656 76388-658 76388-660 76388-662 76388-664 76388-666 76388-672 76388-674 76388-676 76388-678 76388-680 76388-682 76388-684 76388-686 76388-688 76388-690 76388-692 76388-694 76388-696
Avantor® ACE® CN-ES, HPLC Columns, 10 µm
Chromatography Columns
Avantor® ACE® CN-ES combines CN polar selectivity with enhanced hydrophobicity, enabling the benefits of both interactions to be fully exploited. Extra phase stability and increased column lifetime is provided by an extended alkyl chain spacer between the silica surface and cyano group. Avantor® ACE® CN-ES is suitable for both reversed phase and normal phase separations.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • With hydrophobic plus CN polar selectivity, especially useful for polar molecules
  • Wide range of particle sizes (1
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact
Carbon load 12.6% 12.6%
Endcapped Yes Yes
Max. pressure 275 bar (3989.5 psi) 275 bar (3989.5 psi)
pH range 2 - 8 2 - 8
Surface area 300 m²/g 300 m²/g
USP code L10 L10
Environmental certification ISO 14001:2015 (530840 UM15)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR