Avantor® ACE®, HPLC/UHPLC Columns, Extended Method Development Kits, 3 µm

Supplier: VWR
Avantor® ACE®
MDKE-3-1046U MDKE-3-1002U MDKE-3-1003U MDKE-3-1502U MDKE-3-0502U MDKE-3-0546U MDKE-3-2546U MDKE-3-2502U MDKE-3-2503U MDKE-3-1503U MDKE-3-0503U MDKE-3-1546U
76396-958EA 2354.71 CAD
76396-958 76396-960 76396-992 76396-990 76396-942 76396-986 76396-984 76396-994 76396-946 76396-956 76396-944 76396-988
Avantor® ACE®, HPLC/UHPLC Columns, Extended Method Development Kits, 3 µm
Chromatography Columns
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.

  • Porous, solid core, HILIC and biomolecule kit options
  • Wide range of particle sizes (1.7 and 5 µm ) and complementary phases
  • Analytical IDs in a wide range of column lengths
  • Ideal for method development
  • Compatible with all manufacturers' LC systems

A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.

Maximum recommended pH: 2.0 to 8.0 (1.5 to 11.5 for SuperC18).

Max. pressure: 1000 bar.

Delivery information: Avantor® ACE® Extended Method Development Kits contain Avantor® ACE® SuperC18™, Avantor® ACE® C18-Amide and Avantor® ACE® CN-ES stainless steel columns.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR