Avantor® ACE® Excel® C4, HPLC/UHPLC Columns, Analytical, 3 µm

Supplier: Avantor
EXL-113-0202U EXL-113-0302U EXL-113-0502U EXL-113-1002U EXL-113-1003U EXL-113-1502U EXL-113-1546U EXL-113-3502U
76393-422EA 2080.28 CAD
76393-422 76393-424 76393-426 76393-428 76393-430 76393-432 76393-434 76393-436 76393-438 76393-440 76393-442 76393-444 76393-446 76393-448 76393-450 76393-452 76393-454 76393-456 76393-458 76393-460 76393-462 76393-464 76393-466 76393-468 76393-470 76393-472 76393-474
Avantor® ACE® Excel® C4, HPLC/UHPLC Columns, Analytical, 3 µm
Chromatography Columns
These ultra-inert Avantor® ACE® Excel® C4 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2 to 5 µm) and complementary phases available

These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic,More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Carbon load 5.5%
Endcapped Yes
Max. pressure 1000 bar (14504 psi)
pH range 2 - 8
Surface area 300 m²/g
USP code L26

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR