Avantor® ACE® Excel® AQ, UHPLC Columns, 5 µm

Supplier: Avantor
EXL-126-0346U EXL-126-0502U EXL-126-1002U EXL-126-1046U EXL-126-1502U EXL-126-1546U EXL-126-2502U EXL-126-2546U
76394-258EA 1243.55 CAD
76394-258 76394-260 76394-262 76394-264 76394-266 76394-268 76394-270 76394-272 76394-274 76394-276 76394-278 76394-280 76394-282 76394-284 76394-286 76394-288 76394-290 76394-292 76394-294 76394-296 76394-298 76394-300 76394-302 76394-304
Avantor® ACE® Excel® AQ, UHPLC Columns, 5 µm
Chromatography Columns
Avantor® ACE® AQ is an ultra-inert phase designed for the reversed-phase separation of very polar compounds with up to 100% aqueous eluent. ACE AQ is ideal for use with fast gradients due to its rapid re-equilibration properties and resistance to retention loss.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Retains polar compounds in 100% aqueous mobile phase
  • Unique C18 bonded phase with integral polar functionality
  • Ideal for use with fast gradients due to its rapid re-equilibration properties and resistance to retention loss
  • Wide range of particle sizes (2 to 5 µm) and complementary phase

These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.

Ordering information: Method validation kits contain three different batches of the same phase - available on request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR