LiChrosorb® RP-18, HPLC Columns

Supplier: Avantor
LIRP18-10-100A LIRP18-10-10C5 LIRP18-10-200A LIRP18-10-250A LIRP18-10250AF LIRP18-5-10C5 LIRP18-5-125A LIRP18-5-125AF LIRP18-5-150A LIRP18-5-150AF LIRP18-5-250A LIRP18-5-250AF LIRP181010C5SK LIRP1810125AF LIRP1810300AF
76400-144EA 922.07 CAD
76400-144 76400-146 76400-148 76400-150 76400-152 76400-154 76400-156 76400-158 76400-160 76400-162 76400-164 76400-166 76400-168 76400-170 76400-172 76400-174 76400-176 76400-178 76400-180 76400-182 76400-184 76400-186 76400-188 76400-190 76400-192 76400-194 76400-196 76400-198 76400-200 76400-202 76400-204 76400-206 76400-208 76400-210
LiChrosorb® RP-18, HPLC Columns
Chromatography Columns
These columns with high purity base deactivated porous silica are ideal for the separation of basic molecules.

  • Irregular porous silica
  • High efficiency and complimentary phase selectivity
Order Now

SPECIFICATIONS

Environmentally Preferable
Carbon load 16.2% 16.2% 16.2%
Endcapped No No No
Surface area 300 m²/g 300 m²/g 300 m²/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR